Shop All Micrometers
Insize
Electronic Depth Micrometer, 4" L Base
Mfr # 3540-50E
Zoro # G0134870
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 2"/0 to 50mm
- Operation Electronic
- Features Accuracy +/-0.00012"
- Includes Case, Rods with Flat End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 3540-50E
- Zoro # G0134870
- Country of Origin China
- Category Micrometers
Dimensions
Rod Dia. | 0.177 in |
Base Length | 4 in |
Rod Diameter | 0.177 in |
Dimension Type | Inch/Metric |
Battery Size | LR44 |
Description
The Insize 3540-50E Electronic Depth Micrometer has a 4" L base, making it ideal for use in machine shops and other industrial applications. This electronic depth micrometer has an accuracy of +/-0.00012 in., with a range of 0 to 2"/0 to 50mm. It is equipped with a resolution of 0.00005"/0.001mm and can read measurements up to +/-4". With its electronic operation, this depth micrometer provides the convenience of taking measurements without ever having to recalibrate it. The flat spindle offers superior stability while measuring. When you need the most accurate readings possible, the Insize 3540-50E Electronic Depth Micrometer is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Glass Inspection Mirror, 1 1/4 H Rnd (70555)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR3)
- ACDELCO 1/4" INTERCHANGEABLE Digital Torque Wrench, 2.2 to 22 ft-lbs (ARM325-2i)
- BOSCH Replacement HSS Blades, PK2 (PA1205)
- INSIZE Inside Micrometer, 4 to 6" Range (3128-6)
- INSIZE Inside Micrometer, 3.5 to 4" Range (3127-E4)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-126A)
- INSIZE Internal Micrometer (3127-E3)
- INSIZE Digital Outside Micrometer, Friction (3109-25A)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-083)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- Insize Precision Measuring Tools