Shop All Depth Gauges
Insize
Electronic Depth Micrometer, 4" L Base
Mfr # 3540-300E
Zoro # G6251618
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Full
- Range 0 in to 12 in, 0 to 300 mm
- Resolution 0.00005 in/0.001 mm
- Base Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3540-300E
- Zoro # G6251618
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 4 in |
Rod Dia. | 0.177 in |
Dimension Type | Inch/Metric |
Rod Diameter | 0.177 in |
Battery Size | LR44 |
Description
Digital Depth Micrometer, SPC Output Yes, Base Style Full, Range 0 in to 12 in, 0 to 300 mm, Resolution 0.00005 in/0.001 mm, Base Length 4 in, Number of Measuring Rods 12, Long Form Calibration Certificate No, IP Rating IP65, Thimble Ratchet, Anvil Flat, Rod Type Solid, Spindle Flat, Number of Gauges 1, Movement of Screw 1 in, Rod Dia. 0.177 in, Rotating Spindle (Yes/No) Yes, Anvil Material Steel, Spindle Material Steel, Lock Nut Type Screw, Features Accuracy +/-0.00012 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 1/4 x 10 Inch Slotted Round Shank Cabinet Tip Screwdriver (73025)
- WESTWARD Pinion (TT28787.00JG)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/8, Universal Head (SQ-2-15X)
- STANLEY 10 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (33-115)
- INSIZE Electronic Depth Gage (1147-300)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3241-4)
- INSIZE Dial Depth Gage (2341-2E2)
- INSIZE Electronic Depth Gage, 0-.5"/0-12.7Mm (2142-102)
- INSIZE Dial Depth Gage, Base Length: 3 in (2341-E1)
- INSIZE Electronic Hook Depth Gage (1143-200A)
- MILTON INDUSTRIES Tread Depth Gage, Box 100 (448BK)
- Insize Depth Gauges