Shop All Depth Gauges
Insize
Electronic Depth Micrometer, 4" L Base
Mfr # 3540-150E
Zoro # G6320559
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Full
- Range 0 in to 6 in, 0 to 150 mm
- Resolution 0.00005 in/0.001 mm
- Base Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3540-150E
- Zoro # G6320559
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 4 in |
Rod Dia. | 0.177 in |
Battery Size | LR44 |
Dimension Type | Inch/Metric |
Rod Diameter | 0.177 in |
Description
Digital Depth Micrometer, SPC Output Yes, Base Style Full, Range 0 in to 6 in, 0 to 150 mm, Resolution 0.00005 in/0.001 mm, Base Length 4 in, Number of Measuring Rods 6, Long Form Calibration Certificate No, IP Rating IP65, Thimble Ratchet, Anvil Flat, Rod Type Solid, Spindle Flat, Number of Gauges 1, Movement of Screw 1 in, Rod Dia. 0.177 in, Rotating Spindle (Yes/No) Yes, Anvil Material Steel, Spindle Material Steel, Lock Nut Type Screw, Features Accuracy +/-0.00012 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit Impact Metric Socket Set (84940)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Left Hand, Bronze (Single Pack) (MP3517)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6519-31)
- PROTO Locking Extension 1/4" Dr, 14 3/32 in L, 1 Pieces, Chrome (J4763)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3241-4)
- INSIZE Electronic Hook Depth Gage (1148-P103E)
- INSIZE Electronic Depth Gage, 0-.5"/0-12.7Mm (2142-101)
- INSIZE Electronic Depth Gage (2141-202A)
- INSIZE Electronic Depth Gage (1141-150A)
- INSIZE Electronic Hook Depth Gage (1148-200E)
- JOHNSON LEVEL & TOOL Digital Depth Gauge, 3-1/8 in, 80mm (1887-0000)
- Insize Depth Gauges