Shop All Depth Gauges
Insize
Electronic Depth Gage
Mfr # 2141-201A
Zoro # G5050955
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Full
- Range 0 in to 12 in, 0 mm to 300 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 2 31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2141-201A
- Zoro # G5050955
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 2 31/64 in |
Rod Dia. | 4mm |
Stroke Length | 1/2 in |
Rod Lengths Included | 12.5 mm, 25 mm, 50 mm, 75 mm, 100 mm |
Dimension Type | Inch/Metric |
Depth Gauge Type | Extension |
Battery Size | CR2032 |
Rod Diameter | 0.157 in |
Description
Electronic Depth Gage
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE 6 in 1 Screwdriver Multitool, All in-One with LED Flashlight and Telescopic Magnetic Pick-Up Tool (102001)
- KNIPEX Insulated Screwdriver Set, Slotted/Phillips, 5 pcs (9K 98 98 32 US)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 1/2"x1/2"x3" (C61230)
- HUSQVARNA SHCS M8 x 1.25 x 12MM DIN912 (725545155)
- INSIZE Dial Depth Gage, Base Length: 3 in (2341-E1)
- INSIZE Electronic Depth Gage (1147-150)
- INSIZE Electronic Depth Gage (1147-300)
- INSIZE Electronic Depth Gage, 0-.5"/0-12.7Mm (2142-102)
- INSIZE Electronic Depth Gage With Round Depth Bar, 0-4"/0-100Mm (1148-100SE)
- INSIZE Electronic Height Gage (1154-150)
- STM 6 Depth Gauge With Round Protractor (231270)
- Insize Measuring and Layout Tools