Shop All Depth Gauges
Insize
Electronic Depth Gage
Mfr # 1141-500A
Zoro # G5047805
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Full
- Range 0 in to 20 in, 0 mm to 500 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 5 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1141-500A
- Zoro # G5047805
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 5 29/32 in |
Battery Size | CR2032 |
Blade Width | 0.276 in |
Dimension Type | Inch/Metric |
Depth Gauge Type | Blade-Style |
Description
Electronic Depth Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 9/16 X 12.1/4 SDS PLUS DURA-DRILL -1720F (172F13612)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X50, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A227X50)
- HOUGEN 1-9/16 in. X 1 in. 12,000-Series Annular Cutter (12150)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool (202155)
- INSIZE Electronic Depth Gage (1141-150A)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-1)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-6)
- INSIZE Electronic Depth Gage (1147-200)
- INSIZE Dial Depth Gage, Base Length: 3 in (2341-E1)
- INSIZE Electronic Hook Depth Gage (1148-100E)
- WESTWARD Gage, Dial Depth, 0-22 (4KY23)
- Insize Measuring and Layout Tools