Shop All Micrometers
Insize
Electronic Depth Gage, 0 to 8" Range
Mfr # 1144-200A
Zoro # G4444047
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005"/0.01mm
- Operation Electronic
- Features On/Off, Zero, Inch/mm, Automatic Power Off, Move the Digital Unit to Turn On Power, Data Output
- Includes (1) Battery (CR2032)
- Base Length 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1144-200A
- Zoro # G4444047
- Country of Origin China
- Category Micrometers
Dimensions
Base Length | 3 15/16 in |
Battery Size | CR2032 |
Blade Width | 0.098 in |
Dimension Type | Inch/Metric |
Depth Gauge Type | Blade-Style |
Description
Electronic Depth Gage, SPC Output Yes, Base Style Hook, Range 0 to 8 In., Resolution 0.0005 In., Base Length 3-15/16 In., Number of Measuring Rods 0, Long Form Calibration Certificate No, Number of Gauges 1, Rotating Spindle (Yes/No) No, Features On/Off, Zero, Inch/mm, Automatic Power Off, Move the Digital Unit to Turn On Power, Data Output, Includes Battery, Hard Plastic Blow Mold Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 3 Power Bit x 3-1/2" Bull Nose (190P3A-2)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35814)
- TENNANT Knob, Star, 2.00d 4ear 0.7l M8x1.25, Thru (1010558)
- VULCAN Clamp Bar Ratch Stl 2-1/2X12In (JL-SH023-60030)
- INSIZE Electronic Depth Gage, 0 to 6" Range (1144-150A)
- INSIZE Electronic Depth Gage, 0 to 12" Range (1144-300A)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-12)
- INSIZE Electronic Outside Micrometer, 9 to 10"/225 to 250mm Range, 0.00005"/0.001mm (3101-250E)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-083)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-1)
- MITUTOYO 6 to 12/.001" O. Mic I/A (104-138)
- Insize Precision Gauges & Accessories