Shop All Micrometers
Insize
Electronic Depth Gage, 0 to 6" Range
Mfr # 1144-150A
Zoro # G4444004
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005"/0.01mm
- Operation Electronic
- Features On/Off, Zero, Inch/mm, Automatic Power Off, Move the Digital Unit to Turn On Power, Data Output
- Includes (1) Battery (CR2032)
- Number of Measuring Rods 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1144-150A
- Zoro # G4444004
- Country of Origin China
- Category Micrometers
Dimensions
Base Length | 3 15/16 in |
Battery Size | CR2032 |
Dimension Type | Inch/Metric |
Depth Gauge Type | Blade-Style |
Blade Width | 0.098 in |
Description
Electronic Depth Gage, SPC Output Yes, Base Style Flat, Range 0 to 6 In., Resolution 0.0005 In., Base Length 3-15/16 In., Number of Measuring Rods 0, Long Form Calibration Certificate No, Number of Gauges 1, Rotating Spindle (Yes/No) No, Features On/Off, Zero, Inch/mm, Automatic Power Off, Move the Digital Unit to Turn On Power, Data Output, Includes Battery, Hard Plastic Blow Mold Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 3/32 Insert Bit x 1 (125H0664A)
- MAASDAM Cable Puller, 3 t, 12 ft. Cable, USA Made (6000S)
- HHIP 8-1/4 X 5/8 X 3/4 in. Quick Acting Knurling Tool (2220-0024)
- DRILL AMERICA DEW1MT 1MT Live Center (DEW1MT)
- INSIZE Electronic Depth Gage, 0 to 12" Range (1144-300A)
- INSIZE Electronic Depth Gage, 0 to 8" Range (1144-200A)
- INSIZE Electronic Outside Micrometer, Friction (3109-75E)
- INSIZE Outside Micrometer, Ratchet Thimble (3205-64)
- INSIZE Can Seam Micrometer, Mechanical (3293-061)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-9A)
- STARRETT Blade Type Micrometer, 1", Ratchet (486P-1)
- Insize Micrometers