Shop All Micrometers
Insize
Electronic Depth Gage, 0 to 12" Range
Mfr # 1144-300A
Zoro # G4444074
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005"/0.01mm
- Operation Electronic
- Features On/Off, Zero, Inch/mm, Automatic Power Off, Move the Digital Unit to Turn On Power, Data Output
- Includes (1) Battery (CR2032)
- Number of Gauges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1144-300A
- Zoro # G4444074
- Country of Origin China
- Category Micrometers
Dimensions
Base Length | 5 29/32 in |
Dimension Type | Inch/Metric |
Depth Gauge Type | Blade-Style |
Battery Size | CR2032 |
Blade Width | 0.098 in |
Description
Electronic Depth Gage, SPC Output Yes, Base Style Hook, Range 0 to 12 In., Resolution 0.0005 In., Base Length 5-7/8 In., Number of Measuring Rods 0, Long Form Calibration Certificate No, Number of Gauges 1, Rotating Spindle (Yes/No) No, Features On/Off, Zero, Inch/mm, Automatic Power Off, Move the Digital Unit to Turn On Power, Data Output, Includes Battery, Hard Plastic Blow Mold Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Metal Stud Punch, 7/8in (709)
- GENERAL TOOLS PUNCH HOLLOW STEEL 1/2" (GN1280M)
- LENOX Hole Saw, Bi-Metal, Saw Dia 4" (3006464L)
- KIPP Wing Grip D=8-32X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9AE6X20)
- INSIZE Electronic Depth Gage, 0 to 8" Range (1144-200A)
- INSIZE Electronic Depth Gage, 0 to 6" Range (1144-150A)
- INSIZE Electronic Outside Micrometer, Friction (3109-100E)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.2 to 1.2", 0.001" (3220-1)
- INSIZE Electronic Outside Micrometer, 0 to 6"/0 to 150mm Range, 0.00005"/0.001mm (3506-150E)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- MITUTOYO Digital Micrometer, Deep Throat, 1", SPC (389-351-30)
- Insize Precision Measuring Tools