Shop All Depth Gauges
Insize
Electronic Depth Gage, 0-.5"/0-12.7Mm
Mfr # 2142-102
Zoro # G300455064
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Range 0 to 0.5 in / 0 to 12.7 mm
- Battery CR2032
- Accuracy +/-0.001 in
- Construction Stainless Steel Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2142-102
- Zoro # G300455064
- UPC # 6928640303562
- Country of Origin Unknown
- Category Depth Gauges
Dimensions
Tip Radius | 0.016 in |
Dial Size | 2.283 in |
Details
SPC Output | Yes |
Range | 0 to 0.5 in / 0 to 12.7 mm |
Battery | CR2032 |
Accuracy | +/-0.001 in |
Construction | Stainless Steel Base |
Graduations | 0.0005 in, 0.01 mm |
Display | Electronic |
Contact Point Style | Pointed |
Description
Electronic Depth Gage, 0-.5"/0-12.7Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Wrench (030076-00)
- WIHA Open End Wrench, SAE, 5/16" Head Size (20133)
- STM 532 Left Hand HSS Drill (143434)
- WESTWARD Alloy Steel Die 1 In Width, 7/16-14 UNC (CCT1060-109)
- INSIZE Mini Electronic Depth Gage (1140-50)
- INSIZE Dial Depth Gage, Base Length: 3 in (2341-E1)
- INSIZE Electronic Depth Gage With Round Depth Bar, 0-4"/0-100Mm (1148-100SE)
- INSIZE Electronic Depth Gage (1141-150A)
- INSIZE Electronic Hook Depth Gage (1148-200E)
- INSIZE Electronic Depth Gage (2141-201A)
- STARRETT Dial Depth Gage, 1/8 In, 2 1/2 In Base (643JZ)
- Insize Depth Gauges