Shop All Digital Calipers
Insize
Electronic Centerline/Edge To Center Caliper
Mfr # 1525-500E
Zoro # G600430082
product price: $1,519.99
/ea
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy +/-0.0035 in
- Caliper Material Stainless Steel
- Caliper Range Upper Jaw (Edge to Center): 0.4 to 20 in / 10.5 to 500 mm, Lower Jaw (Center to Center): 0.8 to 20 in / 20.5 to 500 mm
- SPC Output Yes
- Graduations 0.0005 in, 0.01 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1525-500E
- Zoro # G600430082
- UPC # 6928640380624
- Country of Origin Unknown
- Category Digital Calipers
Dimensions
Tip Radius | 0.8 in |
ID Jaw Length | 1.969 in |
OD Jaw Length | 1.575 in |
Bar Width | 0.945 in |
Total Caliper Length | 27.165 in |
Details
Accuracy | +/-0.0035 in |
Caliper Material | Stainless Steel |
Caliper Range | Upper Jaw (Edge to Center): 0.4 to 20 in / 10.5 to 500 mm, Lower Jaw (Center to Center): 0.8 to 20 in / 20.5 to 500 mm |
SPC Output | Yes |
Graduations | 0.0005 in, 0.01 mm |
Display | Electronic |
Battery | CR2032 |
Description
Electronic Centerline/Edge To Center Caliper, Range Of Upper Jaw (Edge To Center): .4-20"/10.5-500Mm, Range Of Lower Jaw (Center To Center): .8-20"/20.5-500Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3-3/8" Carbide Grit Hole Saw (MHSG54)
- URREA Covertible Retaining Ring Plier 0.047"x 0° (372)
- VEGA Nutsetter, 5/16 Mag Nutsetter x 4 (1100MN516S)
- KRAFT TOOL Dallas Bit Iron, Wood Handle, 6x4.5" (CF299)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1114-300A)
- INSIZE Digital Caliper, SS, 0-18"/0-450mm Range (1135-451)
- INSIZE Digital Caliper, 0-43-6"/11-150mm Range (1520-150)
- INSIZE Digital Caliper, SS, 0-4-6"/10-150mm Range (1192-150A)
- INSIZE Digital Caliper, SS, 0-3"/0-75mm Range (1111-100A)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200CAL)
- MITUTOYO Digital Caliper, 0 to 60 In (552-315-10)
- Insize Calipers & Accessories