Shop All Digital Calipers
Insize
Electronic Caliper With Interchangeable Points, 0-12"/0-300Mm
Mfr # 1530-300
Zoro # G300430085
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.04 mm
- Caliper Material Stainless Steel
- Caliper Range 0 to 300 mm / 0 to 12 in
- SPC Output Yes
- OD Jaw Length 3.543 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1530-300
- Zoro # G300430085
- UPC # 6940561940190
- Country of Origin Unknown
- Category Digital Calipers
Dimensions
OD Jaw Length | 3.543 in |
Bar Width | 16 mm |
Total Caliper Length | 407 mm |
Details
Accuracy | +/-0.04 mm |
Caliper Material | Stainless Steel |
Caliper Range | 0 to 300 mm / 0 to 12 in |
SPC Output | Yes |
Display | Electronic |
Graduations | 0.01mm , 0.0005 in |
Battery | CR2032 |
Description
Electronic Caliper With Interchangeable Points, 0-12"/0-300Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1813900)
- URREA Easy-change convertible retaining ring pliers set 6pc (370L)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78704)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 7/8-14 UNF (MS16142-10R)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1130-300)
- INSIZE Digital Caliper, SS, 1-8"/25-200 mm Range (1120-200A)
- INSIZE Digital Caliper, 0-5-8.5"/12-212mm Range (1526-200)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1193-300)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1114-150A)
- INSIZE Digital Caliper, 3" Jaw Depth, Steel (2131-21)
- HHIP Dasqua 0-300mm/0-12" Digital Depth Caliper (2001-2015)
- Insize Calipers & Accessories