Shop All Digital Calipers
Insize
Electronic Caliper With Interchangeable Ball Tips
Mfr # 1528-300
Zoro # G000430095
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.0015 in
- Caliper Material Stainless Steel
- SPC Output Yes
- Bar Width 0.63 in
- Graduations 0.0005 in, 0.01 mm ,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1528-300
- Zoro # G000430095
- UPC # 6940561911466
- Country of Origin Unknown
- Category Digital Calipers
Dimensions
Bar Width | 0.63 in |
Total Caliper Length | 16.732 in |
Tip Radius | 1/16 in, 3/16 in, 1/8 in, 1/4 in, 3/8 in, 1/2 in |
Details
Accuracy | +/-0.0015 in |
Caliper Material | Stainless Steel |
SPC Output | Yes |
Graduations | 0.0005 in, 0.01 mm , |
Description
Electronic Caliper With Interchangeable Ball Tips, (.5"+D),12", (With Ball 1/16", 3/16", 1/8", 1/4", 3/8", 1/2")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 14 Piece Torx? L-Shape Torx? Key Set, 10814 (10814)
- MILWAUKEE TOOL Die Holder (43-72-0150)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 in L, 1 Pieces, Chrome (45154)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-780)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1187-150A)
- INSIZE Digital Caliper, SS, 0-3"/0-75 mm Range (1111-75A)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-200)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1161-150A)
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- REED INSTRUMENTS R7400-NIST Digital Caliper, 6" (150mm), (R7400-NIST)
- Insize Digital Calipers