Shop All Digital Calipers
Insize
Electronic Caliper (Non-Waterproof), 0-10"/0-250Mm
Mfr # 1171-250
Zoro # G700429849
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.03 mm
- Caliper Material Stainless Steel
- Caliper Range 0 to 250 mm / 0 to 10 in
- SPC Output Yes
- OD Jaw Length 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1171-250
- Zoro # G700429849
- UPC # 6940561933345
- Country of Origin Unknown
- Category Digital Calipers
Dimensions
OD Jaw Length | 60 mm |
Total Caliper Length | 365 mm |
Bar Width | 17 mm |
ID Jaw Length | 38 mm |
Details
Accuracy | +/-0.03 mm |
Caliper Material | Stainless Steel |
Caliper Range | 0 to 250 mm / 0 to 10 in |
SPC Output | Yes |
Graduations | 0.01mm, 0.0005 in |
Display | Electronic |
Battery | CR2032 |
Description
Electronic Caliper (Non-Waterproof), 0-10"/0-250Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- STANLEY Hacksaw Blade, 12 In, 32 TPI, Bi-metal (15-630)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JK1404RF)
- WILLIAMS 1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts (35275)
- INSIZE Digital Caliper, 0-43-6"/11-150mm Range (1520-150)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1188-150A)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1172-200)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1187-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1185-150A)
- INSIZE Fractional Digital Caliper, SS, 3" Jaw D (1102-300)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- Insize Digital Calipers