Shop All Digital Calipers
Insize
Electronic Back-Jaw Centerline Caliper, 1.2-60"/30.5-1500Mm
Mfr # 1177-1500E
Zoro # G600429826
product price: $3,239.99
/ea
Free Shipping & Returns
$3,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.0060 in
- Caliper Material Stainless Steel
- Caliper Range 1.2 to 60 in / 30.5 to 1500 mm
- SPC Output Yes
- OD Jaw Length 1.535 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1177-1500E
- Zoro # G600429826
- UPC # 6928640380600
- Country of Origin Unknown
- Category Digital Calipers
Dimensions
OD Jaw Length | 1.535 in |
Total Caliper Length | 68.701 in |
Bar Width | 1.22 in |
Tip Radius | 1.2 in |
Details
Accuracy | +/-0.0060 in |
Caliper Material | Stainless Steel |
Caliper Range | 1.2 to 60 in / 30.5 to 1500 mm |
SPC Output | Yes |
Display | Electronic |
Battery | CR2032 |
Graduations | 0.0005 in, 0.01 mm |
Description
Electronic Back-Jaw Centerline Caliper, 1.2-60"/30.5-1500Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2" Scraper Blade (49-00-5463)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54539)
- IRWIN Bit Masonry Perc 3/8X12 (326012)
- SUPERCUT 93.5 L, 0.125 W, 0.025 Thick, Carbon Steel (433005)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- INSIZE Digital Caliper, P1-P24 Range, 1/4" Jaw D (1181-M25A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1167-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1161-150A)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1131-24)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-4 in (0-100 mm) (500-195-30)
- Insize Calipers & Accessories