Shop All Thickness Gauges
Insize
Electronic 3-Purpose Snap Gage, 0-1"/0-25Mm
Mfr # 2164-25A
Zoro # G800454963
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy +/-0.0015 in
- Measuring Range (In./mm) 0 to 1 in / 0 to 25 mm
- Battery LR44
- Display Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2164-25A
- Zoro # G800454963
- UPC # 6928640358678
- Country of Origin Unknown
- Category Thickness Gauges
Details
Accuracy | +/-0.0015 in |
Measuring Range (In./mm) | 0 to 1 in / 0 to 25 mm |
Battery | LR44 |
Display | Electronic |
Description
Electronic 3-Purpose Snap Gage, 0-1"/0-25Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 7 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792738)
- WRIGHT Wrench Set, Standard, Steel, SAE, 15 Tools (715)
- SLICE Safety Cutters, Fixed, Non-Replace Micro Safety Blade, Ceramic, Green (00200)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 9/64 (45609)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-700D)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2871-10)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-32)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-13)
- INSIZE Electronic Snap Gage, 0-1"/0-25Mm (2167-25)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-800D)
- MITUTOYO Thickness Gage, Steel, 0 to 0.47 Range (547-561S)
- Insize Precision Gauges & Accessories