Shop All Electronic Torque Wrenches
Insize
Elec. Torque Wrench, Standard, 37-13/32
Mfr # IST-W500A
Zoro # G5134438
product price: $1,444.99
/ea
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-W500A
- Zoro # G5134438
- Country of Origin China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 37 7/16 in |
Overall Width | 6 57/64 in |
Description
Electronic Torque Wrench, Drive Size 3/4 in, 100 to 500 N-m, Audible and Visual, Ratcheting Yes, Torque Range (ft-lb) 73.7 to 368.7 ft-lb, Torque Range (in.-lbs.) 885 to 4,424 in-lb, Torque Range (N-m) 100 to 500 N-m, 37 7/16 in, Clockwise Accuracy +/-2.5 Percent CW, Counterclockwise Accuracy +/-3.5 Percent CCW, Metric, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/16" Titanium Silver and Deming Bit (48-89-4634)
- DIABLO 2-1/8" Carbide Tipped Hole Saw (DHS2125CT)
- PROTO 3/4 in Drive, 1-7/16 in 12 pt SAE Socket, 12 Points (J07523T)
- MILWAUKEE TOOL Cordless Cable Cutter, (1) 3.0Ah Battery & Hard Case Bundle, 12.0 V, Li-Ion Battery, M12 Series (2472-21XC)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- BETA Mechanical torque wrench with digital readout, for right-hand tightening, 20-100 Nm (006650010)
- Insize Electronic Torque Wrenches