Shop All Electronic Torque Wrenches
Insize
Elec. Torque Wrench, Standard, 25-19/32
Mfr # IST-W340A
Zoro # G5134605
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included No
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-W340A
- Zoro # G5134605
- Country of Origin China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 25 5/8 in |
Overall Width | 4 3/4 in |
Description
Electronic Torque Wrench, Drive Size 1/2 in, 50.1 to 250.7 ft-lb, Audible and Visual, Ratcheting Yes, Torque Range (ft-lb) 50.1 to 250.7 ft-lb, Torque Range (in.-lbs.) 602 to 3,009 in-lb, Torque Range (N-m) 68 to 340 N-m, 25 5/8 in, Clockwise Accuracy +/-2 Percent CW, Counterclockwise Accuracy +/-3 Percent CCW, Metric, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 3 in. Pp Hh Stiff Chisel Scraper 06401 (6401)
- LEICA RUGBY Rotary Laser Kit, Exterior Usage (Rugby 610)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #33 (46703)
- FOWLER Heavy Duty Automatic Center Punch (52-500-290-0)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- PROTO 3/8" Drive Electronic Flex Head Torque Wrench 5-99 ft-lbs (J6012EFX)
- ACDELCO 3/4" Angle Digital Torque Wrench, 44 to 443 ft-lbs ARM319-6A (ARM319-6A)
- Insize Electronic Torque Wrenches