Shop All Electronic Torque Wrenches
Insize
Elec. Torque Wrench, Standard, 16-11/32
Mfr # IST-W135A
Zoro # G5134395
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-W135A
- Zoro # G5134395
- Country of Origin China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 16 3/8 in |
Overall Width | 4 3/4 in |
Description
Electronic Torque Wrench, Drive Size 3/8 in, 19.9 to 99.5 ft-lb, Audible and Visual, Ratcheting Yes, Torque Range (ft-lb) 19.9 to 99.5 ft-lb, Torque Range (in.-lbs.) 239 to 1,195 in-lb, Torque Range (N-m) 27 to 135 N-m, 16 3/8 in, Clockwise Accuracy +/-2 Percent CW, Counterclockwise Accuracy +/-3 Percent CCW, Metric, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco C4R 5-Blade Downspout Crimper (C4R)
- GERBER Folding Knife, Fine, Drop Point, 3-39/64 In (31-000591)
- RIDGID Cable Drum Adapter, 5/16 In. x 25 ft. (A-17-A)
- KEO 5/8 x 90 deg KEO CO SF Countersink (55429)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- PROTO Electronic Torque Wrench, Drive 3/8 (J6112BT)
- Insize Electronic Torque Wrenches