Shop All Electronic Torque Wrenches
Insize
Elec. Torque Wrench, Standard, 15-11/32
Mfr # IST-W30A
Zoro # G5134702
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-W30A
- Zoro # G5134702
- Country of Origin China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 15 3/8 in |
Overall Width | 4 3/4 in |
Description
Electronic Torque Wrench, Drive Size 1/4 in, 4.42 to 22.12 ft-lb, Audible and Visual, Ratcheting Yes, Torque Range (ft-lb) 4.42 to 22.12 ft-lb, Torque Range (in.-lbs.) 53.1 to 265.5 in-lb, Torque Range (N-m) 6 to 30 N-m, 15 3/8 in, Clockwise Accuracy +/-2 Percent CW, Counterclockwise Accuracy +/-3 Percent CCW, Metric, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XPT02Z)
- ZORO SELECT Chucking Reamer, 30mm, 10 Flute, HSS (13H762)
- BOSCH Hammer Drill Bit (HC4C2044)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 7/8" (3144)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- ACDELCO 3/8" Digital Angle Torque Wrench, 5 to 99.5 ft-lbs ARM315-3A (ARM315-3A)
- Insize Torque Wrenches