Shop All Edge and Center Finders
Insize
Edge Finder, 10.20" Tip dia, 0.4" Ball dia
Mfr # 6566-3E
Zoro # G6560893
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Single
- Tip Dia. (In.) 0.40
- Shank Dia. (In.) 0.750
- Includes LED Lights
- Ball Dia. (In.) 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 6566-3E
- Zoro # G6560893
- Country of Origin China
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.40 |
Shank Dia. (In.) | 0.750 |
Ball Dia. (In.) | 0.4 |
Shank Dia. (mm) | 19 |
Length (In.) | 6.2 in |
Tip Dia. (mm) | 10.20 |
Length (mm) | 157 |
Battery Size | Alkaline 23AE, 12V |
Tip Diameter | 0.4 in (Ball) |
Shank Diameter | 3/4 in |
Overall Length | 6 13/64 in |
Ball Diameter | 3/64 in |
Details
Item | Electronic Edge Finder |
End Type | Single |
Includes | LED Lights |
Battery | Alkaline 23AE, 12V |
Construction | Stainless Steel |
Features | Contact Ball, Hardened Shank |
Number of Pieces | 1 |
Single or Double End | Single End |
Tip Shape | Ball |
Description
When you need to find the edge of a workpiece, this InSize Edge Finder is the tool you will want. The ball end lets you slide it into position from the side and also gives better leverage around nuts and bolts. Featuring a contact ball, this edge finder has a hardened shank for durability. Constructed with stainless steel, it has an overall length of 6 13/64 in., with a 0.4" tip diameter and 6.2" length. This single end or double end has an opening size of 0.40". When it comes to working with tools, InSize Edge Finder provides all the support you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO A-6FS Motor Shaft Arbor Extra Long Type C Stamped Washer (A-6FS)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 3-1/2In (50 Pack) (DWA3PH3IRB)
- HAKKO/CHP Short Pliers For Delicate Work (PN-20-M)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.219In (A-140)
- INSIZE Edge Finder, 5.10" Tip dia, 0.25" Ball dia (6567-1E)
- INSIZE Edge Finder, 10.20" Tip dia, 0.4" Ball dia (6566-2E)
- MITUTOYO Edge Finder, Single, 0.500 Shank, 0.200 Tip (050102)
- GROZ Edge Center Finder, EF/1, EF/5, E/F7, EF/8 (03550)
- BIG HORN Marking Center Finder with Pencil (19108)
- HHIP 1/2" Shank Combo Edge & Center Finder (4401-0041)
- STM 10mm Centre Finder (606340)
- Insize Set Up & Alignment Tools