Shop All Drill Point Gauges
Insize
Drill Point Gauge
Mfr # 4843-1E
Zoro # G4999593
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 118 Degrees
- Material Steel
- Length (In.) 88 mm
- Actuation Type Manual
- Overall Length 88 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4843-1E
- Zoro # G4999593
- Country of Origin China
- Category Drill Point Gauges
Dimensions
Length (In.) | 88 mm |
Overall Length | 88 mm |
Ruler Length | 1.358 in |
Details
Item | Drill Point Gauge |
Angle | 118 Degrees |
Material | Steel |
Actuation Type | Manual |
Operation Type | Mechanical |
Bevel Angle | 118 Degrees |
Description
When you need to measure the angle of a drill point, this Insize 4843-1E Drill Point Gauge is the tool for the job. It has an overall length of 88 mm and a bevel angle of 118 degrees. The drill point gauge has an operation type of mechanical and can be actuated manually. It has a steel material and is 1.358 in long. This manual tool comes with a ruler length of 88 mm. The Insize Drill Point Gauge will help you achieve professional results on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Battery Charger For Li-Ion 10.8V (MBC110)
- IRWIN BIT DRILL13/32""COBALT CD (3016126)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32031)
- MIDWEST RAKE Spiked Roller, Blunt, 18" L, 13/16" Spikes, Surfaces: Floors (59718)
- INSIZE Insize Drill Point Gage (4843-1E)
- STARRETT Bore Gage Dial (84AZ-111-5J)
- STM 11612 Drill Gauge (606316)
- STARRETT Bore Gage (S3089Z-131-6J)
- STARRETT Drill Point Gage, 59 Degree, 32nds Grad (22C)
- Insize Drill Point Gauges