Shop All Precision Steel Squares
Insize
Double Square, Carbon Steel
Mfr # 2277-2
Zoro # G6278540
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Outside Dimensions (In.) 6 x 25/32, 1-1/16 x 2-31/64
- Characteristics Check Square
- Construction Hardened And Precision Ground Edges, Lapped Beams and Blades
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2277-2
- Zoro # G6278540
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 6 x 25/32, 1-1/16 x 2-31/64 |
Blade Length | 6 in |
Blade Width | 2 1/2 in |
Head Length | 1 1/16 in |
Head Width | 1 1/16 in |
Description
Double Square, Number of Pieces 2, Blade Finish Brushed, Blade Material Stainless Steel, Head Length 1 1/16 in, Head Width 1 1/16 in, Blade Length 6 in, Blade Thickness 0.05 in, Blade Width 2 1/2 in, Graduation Mark Style Etched, Graduation Marks - Front 1/64 in, Head Type Square, System of Measurement SAE, Head Material Cast Iron, Includes Blade, Head Vial Included Yes, Accuracy +/- 2min, Blade Coating Powder, Blade Color Black, Graduation Color Black, Graduation Scale 4R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Ornamental Trowel/Square Tool, 5/8 (PL190)
- VIKING 29 Pc Set Ultra Dex Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill (40614)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6-1/2"L, SDS Plus (HCFC2041CC)
- KLEIN TOOLS Hole Cutter, 2-12", Circle, 7.2", Aluminum Alloy (89552)
- INSIZE Precision Square, Stainless Steel (4790-500)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4745-1120)
- INSIZE Precision Square, Stainless Steel (4790-2000)
- INSIZE Precision Square, Stainless Steel (4790-750)
- INSIZE Precision Square, Stainless Steel (4790-2500)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- BIG HORN 6 Pieces Precision Machinist Ground Engineers Square Set for Hobby Crafts Jewelry Making (19280)
- Insize Precision Measuring Tools