Shop All Microscope Accessories
Insize
Dividing Eyepiece
Mfr # ISM-ZS30-EPD10X
Zoro # G6557061
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 20 mm
- Optical Magnification 10X
- Includes Graduation 0.1mm/0.004 in
- For Use With ISM-ZS30
- Working Distance 3.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-ZS30-EPD10X
- Zoro # G6557061
- Country of Origin China
- Category Microscope Accessories
Details
Item | Dividing Eyepiece |
Optical Field of View | 20 mm |
Optical Magnification | 10X |
Includes | Graduation 0.1mm/0.004 in |
For Use With | ISM-ZS30 |
Working Distance | 3.82 in |
Accessory Type | Dividing Eyepiece |
Compatible Product Type | Mantis Compact Microscopes |
Product Type | Eyepiece |
Description
Auxiliary LED Light Source, For Use With ISM-ZS30, Includes 10X Dividing Eyepiece, Graduation 0.1mm/0.004 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Glass Syringe, Metal Luer Lock, 2 mL (7.140-27)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP106-48P)
- SP SCIENCEWARE Carboy, 2.5 Gallon, Polypropylene (F10794-0025)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- INSIZE Auxiliary Objective 0.5X (ISM-ZS30-OB05X)
- INSIZE Auxiliary Objective 0.75X (ISM-ZS30-OB07X)
- AMSCOPE 60X Infinity Achromatic Microscope Objective with Black Finish (A60X-INF-B)
- AMSCOPE Aluminum Case for 400 and 490 Series Microscopes (AC-B400)
- AMSCOPE Dust Cover For Full-Size Standard Microscopes (M) (DC-B490)
- AMSCOPE 1X C-mount Camera Adapter with Lens for Olympus Microscopes (AD-C10-OL-V300)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100)
- Insize Microscopes