Shop All Precision Measuring Accessories
Insize
Disk Points
Mfr # 1148-P104
Zoro # G2551320
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Caliper Accessory Universal Caliper
- For Use With 1148 Depth Gauge Series
- Application Manufacturing, Metal Working, Quality Control
- Includes 0.5 mm Disc Point, For Grooves Inside Blind Hole
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1148-P104
- Zoro # G2551320
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Tip Diameter | 0.0197 in |
Details
Item | Disc Point Tip Pair |
Type | Caliper Accessory Universal Caliper |
For Use With | 1148 Depth Gauge Series |
Application | Manufacturing, Metal Working, Quality Control |
Includes | 0.5 mm Disc Point, For Grooves Inside Blind Hole |
Number of Pieces | 1 |
Tip Shape | Disk |
Description
Disc Point Tip Pair, For Use With 1148 Depth Gauge Series, Number of Pieces 1, Tip Diameter 0.0197 in, Tip Shape Disk, Includes 0.5 mm Disc Point, For Grooves Inside Blind Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 19/32 (52438)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-15-15-12-8-55)
- CENTURY DRILL & TOOL Brite Drill Bit, 13/32 in. (22326)
- GENERAL WIRE Gallon of Snake-Oil (SOP-G)
- INSIZE Depth Base Attachment (6140)
- INSIZE Carbide Anvils, Ceramic Type (7350-E16)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- INSIZE Dial Test Indicator Holder (6296-2)
- INSIZE Accessory (6144)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- Insize Set Up & Alignment Tools