Shop All Precision Measuring Accessories
Insize
Disk Point, 1/32" dia.
Mfr # 1148-P103
Zoro # G2551302
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Surface Tester Accessory
- Dia. (In.) 1/32
- For Use With 1148 Depth Gauge Series
- Application Manufacturing, Metal Working, Quality Control
- Includes 1 mm Disc Point, For Grooves Inside Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1148-P103
- Zoro # G2551302
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 1/32 |
Details
Item | Depth Gauge Disc Point |
Type | Surface Tester Accessory |
For Use With | 1148 Depth Gauge Series |
Application | Manufacturing, Metal Working, Quality Control |
Includes | 1 mm Disc Point, For Grooves Inside Blind Hole |
Tip Shape | Disk |
Description
Depth Gauge Disc Point, For Use With 1148 Depth Gauge Series, Tip Shape Disk, Includes 1 mm Disc Point, For Grooves Inside Blind Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #13 (46683)
- VAUGHAN Replacement Handle, For 6 to 16lb. Sledge (673-61)
- POWERBUILT 1/4" Drive & Bits 2-In-1 Thumb Ratchet (941248)
- STABILA MAGNETIC LEVEL 24""3VIAL (38624)
- INSIZE Scriber (7150-SC3)
- INSIZE Gage Block Parallel Jaw (6881-D)
- INSIZE Extension Rod, 1" D, 1" L (6282-2018)
- INSIZE Gage Block Holder (6881-A1)
- INSIZE Shell Type Point (6282-0201)
- INSIZE H Scriber (6990-300A)
- HHIP 3-Axis Dro Display Console For Glass Scale EncOD ers (3129-0253)
- Insize Set Up & Alignment Tools