Shop All Precision Measuring Accessories
Insize
Disk Point, 1/16" dia.
Mfr # 1148-P102
Zoro # G2550989
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Surface Tester Accessory
- Application Manufacturing, Metal Working, Quality Control
- For Use With 1148 Depth Gauge Series
- Dia. (In.) 1/16
- Includes 0.7 mm Disc Point, For Narrow Grooves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1148-P102
- Zoro # G2550989
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 1/16 |
Details
Item | Depth Gauge Disc Point |
Type | Surface Tester Accessory |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | 1148 Depth Gauge Series |
Includes | 0.7 mm Disc Point, For Narrow Grooves |
Tip Shape | Disk |
Description
Depth Gauge Disc Point, For Use With 1148 Depth Gauge Series, Tip Shape Disk, Includes 0.7 mm Disc Point, For Narrow Grooves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Spare Tips, Spare Tips for 46 10 A5, PK2 (46 19 A5)
- OSG Spiral Flute Tap, Bottoming, 3 (2988201)
- STANLEY Screwdriver #4 Round (64-104-A)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 31/64 (47731)
- INSIZE Data output Cable (7302-22)
- INSIZE Flat Back (7330-F4)
- INSIZE Carbide Anvils, Ceramic Type (7350-E24)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Dial Test Indicator Centering Holder (6291-2)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- MITUTOYO Connection Unit, 1.030" D, 0.500" H (02AZF300)
- Insize Set Up & Alignment Tools