Shop All Micrometers
Insize
Disk Micrometer, Ratchet Thimble
Mfr # 3282-2
Zoro # G6313470
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Measures Root Tangent Length of Gear and Other Applications
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3282-2
- Zoro # G6313470
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.130 in x 0.315 in |
Anvil Size | 0.800 in x 0.130 in |
Dimension Type | Inch |
Spindle Diameter | 0.315 in |
Description
Digital Disc Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.00020 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.800 in x 0.130 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Includes Setting Standard, Lock Nut Type Lock Nut, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 1 in, Rotating Spindle (Yes/No) Yes, Spindle Flat, Spindle Diameter 0.315 in, Spindle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC DRILL 3/8" HD PISTOL JACOB CHUCK (CP9285C)
- DIABLO Rebar Demon Carbide SDS-Plus Hammer Bit Set 7 pc (DMAPL9920-S7)
- WHEELER-REX NPT Dies UDH, SS, 1 to 2 (847790)
- DRILL AMERICA 6" Flat Bastard File (DIC03467)
- INSIZE Disk Micrometer, Ratchet Thimble (3282-1)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- INSIZE Inside Micrometer, Adjustable Rod Type, 1 to 2", 0.001" (3220-2)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-36)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-143)
- INSIZE Crimp Height Micrometer, Flat Anvil (3266-1B)
- MITUTOYO 50 to 75/.01mm Outside Mic Ratchet (103-139-10)
- Insize Precision Measuring Tools