Shop All Micrometers
Insize
Disk Micrometer, Ratchet Thimble
Mfr # 3282-1
Zoro # G6288742
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Measures Root Tangent Length of Gear and Other Applications
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3282-1
- Zoro # G6288742
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.800 in x 0.130 in |
Spindle Size | 0.130 in x 0.315 in |
Spindle Diameter | 0.315 in |
Dimension Type | Inch |
Description
Digital Disc Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00020 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.800 in x 0.130 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Includes Setting Standard, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) Yes, Spindle Flat, Spindle Diameter 0.315 in, Spindle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-3/8" x .060" Porcelain Tile Blade Wet/Dry (DW4738)
- PROTO 1/2 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (J7332HT)
- M.A. FORD Twister Al 5X 3 Flute Drill, #11 (22919100)
- VAUGHAN Replc Saw Bld De 18Tpi (250RBD)
- INSIZE Disk Micrometer, Ratchet Thimble (3282-2)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-36)
- INSIZE Groove Micrometer, Flat Anvil, Mechanical, 0 to 1", 0.001" (3287-1)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-4)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- INSIZE Electronic Outside Micrometer, 7 to 8"/175 to 200mm Range, 0.00005"/0.001mm (3101-200E)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-25mm/0-1" IP65 Digital Outside Micrometer (4410-1105)
- Insize Micrometers