Shop All Micrometers
Insize
Disk Brake Micrometer, Disk Anvil
Mfr # 3288-2
Zoro # G6315753
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Operation Mechanical
- Features Carbide Measuring Faces
- Includes Setting Standards
- Spindle Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 3288-2
- Zoro # G6315753
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in |
Spindle Size | 0.256 in |
Spindle Diameter | 0.256 in |
Dimension Type | Inch |
Description
Mechanical Disk Brake Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.0002 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Disk, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Measure Thickness Of Disk Brakes, Includes Hard Plastic Case, Lock Nut Type Lock Nut, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/4x3/8x5/8x2-7/16 (C33248)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- SUPERCUT 132-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (533675)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-143)
- INSIZE Can Seam Micrometer, Mechanical (3293-061)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- INSIZE Electronic Spindle Disk Micrometer (3594-3)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-32)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-50E)
- INSIZE Electronic Outside Micrometer, 1 to 2"/25 to 50mm Range, 0.00005"/0.001mm (3101-50E)
- Insize Micrometers