Shop All Electronic Torque Wrenches
Insize
Digital Torque Wrench, 295,1476Ft.Lb
Mfr # IST-W2000A
Zoro # G800456752
product price: $4,039.99
/ea
Free Shipping & Returns
$4,039.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations (ft.-lbs.) 1 ft-lb
- Accuracy ±2.5% / ±3.5%
- Power Source (2) AA Batteries
- Torque Range 295 to 1476 ft-lb
- Display Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-W2000A
- Zoro # G800456752
- UPC # 6928640349812
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Graduations (ft.-lbs.) | 1 ft-lb |
Accuracy | ±2.5% / ±3.5% |
Power Source | (2) AA Batteries |
Torque Range | 295 to 1476 ft-lb |
Display | Digital |
Description
Digital Torque Wrench, 295,1476Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS 96" (2400mm) Pro Combo Concrete Screed/Darby with Vial (OX-P021324)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 11/16X11/16 DBL ANGL CH (MT3715)
- DRILL AMERICA 5/16"-24 HSS Machine and Fraction Hand Tap Set (T/A54523)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Double End End Mill, Overall Length: 5" (DWCT232)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- SATA Electronic Angle 1/2in Drive Torque Wren (ST96535)
- Insize Electronic Torque Wrenches