Shop All Electronic Torque Wrenches
Insize
Digital Torque Wrench, 221,1106Ft.Lb
Mfr # IST-W1500A
Zoro # G200456819
product price: $3,413.99
/ea
Free Shipping & Returns
$3,413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Range 221 to 1106 ft-lb
- Power Source (2) AA Batteries
- Accuracy ±2.5% / ±3.5%
- Graduations (ft.-lbs.) 1 ft-lb
- Display Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-W1500A
- Zoro # G200456819
- UPC # 6928640349805
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Torque Range | 221 to 1106 ft-lb |
Power Source | (2) AA Batteries |
Accuracy | ±2.5% / ±3.5% |
Graduations (ft.-lbs.) | 1 ft-lb |
Display | Digital |
Description
Digital Torque Wrench, 221,1106Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Screw, SR16-212-01397, PK5 (7002773)
- DRILL AMERICA m12x1.25 Carbon Steel Hex Die (DWTMHX12X1.25)
- RDX 13/32 OXIDE FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300 13/32)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 3 in L, Drive Size 1/4 in (48-32-4503)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- ACDELCO 1/2" Digital Torque Adapter, 12.5-250 ft-lbs (ARM302-4S)
- Insize Torque Wrenches