Shop All Electronic Torque Meters
Insize
Digital Torque Tester, 487,4867In.Lb/40.6,405.6Ft.Lb
Mfr # IST-TT550
Zoro # G800456820
Free Shipping & Returns
$2,059.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Range 40.6 to 405.6 ft-lb
- Display Digital
- Accuracy +/-1%
- Graduations 0.1 in-lb / 0.01 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # IST-TT550
- Zoro # G800456820
- UPC # 6928640326134
- Country of Origin Unknown
- Category Electronic Torque Meters
Details
Torque Range | 40.6 to 405.6 ft-lb |
Display | Digital |
Accuracy | +/-1% |
Graduations | 0.1 in-lb / 0.01 ft-lb |
Description
Digital Torque Tester, 487,4867In.Lb/40.6,405.6Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Handle for 1-1/4 EMT Aluminum. (84H3)
- BLACK & DECKER 4V MAX* ROTO-BIT Storage Screwdriver (BDCS50C)
- MICRO 100 Carbide End Mill, 5/16, Cut 1-1/8, 4 FLT (SHL-312-4X)
- KODIAK CUTTING TOOLS 7/64 Carbide Endmill 4 Flute Single End ALTIN Coated (5466395)
- APEX TOOL GROUP 3/8 Drive Flex-Head Electronic Torque Wrench With Angle 10-100 Ft/Lbs (85078)
- DUROFIX 1/2" Digital Angle Torque Adapter 25-250 ft-lbs, 720° RM604-4A (RM604-4A)
- DUROFIX 1/2" Digital Torque Adapter (25-250 ft-lbs) RM602-4A (RM602-4A)
- SHIMPO Torque Tool Tester, 7.4 ft-lb Capacity (TTC-I-10)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- DUROFIX 3/8" Digital Torque Adapter (5.9-59 ft-lbs) RM602-3 (RM602-3)
- SHIMPO TTC Rundown Adapter, 53.1 in-lb Capacity (TTC-RD-6)
- Insize Torque Wrenches