Shop All Electronic Torque Meters
Insize
Digital Torque Tester, 44.2,442.4In.Lb/3.69, 36.87Ft.Lb
Mfr # IST-TT50
Zoro # G000456880
Free Shipping & Returns
$2,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Range 3.69 to 36.87 ft-lb
- Accuracy +/-1%
- Display Digital
- Graduations 0.01 in-lb / 0.001 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # IST-TT50
- Zoro # G000456880
- UPC # 6928640326110
- Country of Origin Unknown
- Category Electronic Torque Meters
Details
Torque Range | 3.69 to 36.87 ft-lb |
Accuracy | +/-1% |
Display | Digital |
Graduations | 0.01 in-lb / 0.001 ft-lb |
Description
Digital Torque Tester, 44.2,442.4In.Lb/3.69,36.87Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVALON KNIVES 22Xt 2020N Carbon Steel Blades Box of 100 (HAV-SC22XT)
- HOUGEN 5/8 in. RotaCut Hole Cutter (11124)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5/16" HEX DRIVER 6" LEN (GP19106F)
- MAYHEW Pen Style Mag Pick-Up Tool 1.5 Lb. C, 17964GR (17964GR)
- GEDORE Electronic Torque Tester, 9-320 Nm (8612-300)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- PROTO Electronic Torque Tester, 1/2" Drive Size (J6476E)
- DUROFIX 3/8" Digital Torque Adapter (5.9-59 ft-lbs) RM602-3 (RM602-3)
- CDI CDI Digital Torque Tester, 21-1/4 In. L (10002-I-DTT)
- APEX TOOL GROUP 3/8 Drive Flex-Head Electronic Torque Wrench With Angle 10-100 Ft/Lbs (85078)
- SHIMPO TTC Rundown Adapter, 53.1 in-lb Capacity (TTC-RD-6)
- Insize Electronic Torque Meters