Shop All Electronic Torque Meters
Insize
Digital Torque Adapter, 602,3009In.Lb/50.1,250.7Ft.Lb
Mfr # IST-5W340A
Zoro # G500456922
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Range 50.1 to 250.7 ft-lb
- Display Digital
- Power Source (2) AAA Batteries
- Accuracy ±3% / ±4% / ±2 Deg
- Graduations 1 in-lb / 0.1 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-5W340A
- Zoro # G500456922
- UPC # 6928640380099
- Country of Origin Unknown
- Category Electronic Torque Meters
Details
Torque Range | 50.1 to 250.7 ft-lb |
Display | Digital |
Power Source | (2) AAA Batteries |
Accuracy | ±3% / ±4% / ±2 Deg |
Graduations | 1 in-lb / 0.1 ft-lb |
Description
Digital Torque Adapter, 602,3009In.Lb/50.1,250.7Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level, Shield, 48", 2 Handholes (196-2K-36448)
- GEARWRENCH 14PC SAEMET THANDLE HEX KEY SET (KDT83514)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 8 mm Tip Size, 100 mm Long, 36 mm Short (WH-8MM)
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 1/8 (C02704)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- APEX TOOL GROUP 3/8 Drive Flex-Head Electronic Torque Wrench With Angle 10-100 Ft/Lbs (85078)
- PROTO Electronic Torque Tester, 3/8" Drive Size (J6474E)
- ACDELCO 1/2" Digital Torque Adapter (25 to 250 ft-lbs) ARM602-4A (ARM602-4A)
- PROTO Electronic Torque Tester, 1/2" Drive Size (J6476E)
- DUROFIX 1/2" Digital Torque Adapter (25-250 ft-lbs) RM602-4A (RM602-4A)
- DUROFIX 3/8" Digital Torque Adapter (5.9-59 ft-lbs) RM602-3 (RM602-3)
- Insize Torque Wrenches