Shop All Electronic Torque Meters
Insize
Digital Torque Adapter, 53.1,265.5In.Lb/4.42, 22.12Ft.Lb
Mfr # IST-5W30A
Zoro # G200456994
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Range 4.42 to 22.12 ft-lb
- Power Source (2) AAA Batteries
- Accuracy ±3% / ±4% / ±2 Deg
- Display Digital
- Graduations 0.1 in-lb / 0.01 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-5W30A
- Zoro # G200456994
- UPC # 6928640380068
- Country of Origin Unknown
- Category Electronic Torque Meters
Details
Torque Range | 4.42 to 22.12 ft-lb |
Power Source | (2) AAA Batteries |
Accuracy | ±3% / ±4% / ±2 Deg |
Display | Digital |
Graduations | 0.1 in-lb / 0.01 ft-lb |
Description
Digital Torque Adapter, 53.1,265.5In.Lb/4.42,22.12Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Screwdriver Bits, 3/8 x 7/16 Hex Adapter (375ADP38)
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3707)
- A2Z SCILAB Caulk Finishing Spatula 10 Total Length with 1 Wide 6 Long Stainless Steel Blade (A2Z-ZR-WHS6BY)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt. 1-5/16" Impact (16254)
- MARK-10 Digital Cap Torque Tester - 100 lbFin Capacity (TT01-100)
- SHIMPO TTC Rundown Adapter, 53.1 in-lb Capacity (TTC-RD-6)
- KENNEDY Top Mat, Roller Cab, 27" W (82091)
- PROTO Electronic Torque Meter, LCD, 9V Battery (J6360B)
- DUROFIX 1/2" Digital Angle Torque Adapter 25-250 ft-lbs, 720° RM604-4A (RM604-4A)
- PROTO Electronic Torque Tester, 3/8" Drive Size (J6474E)
- CDI CDI Digital Torque Tester, 21-1/4 In. L (10002-I-DTT)
- Insize Electronic Torque Meters