Shop All Electronic Torque Meters
Insize
Digital Torque Adapter, 239,1195In.Lb/19.9, 99.5Ft.Lb
Mfr # IST-5W135A
Zoro # G400456909
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Range 19.9 to 99.5 ft-lb
- Power Source (2) AAA Batteries
- Display Digital
- Accuracy ±3% / ±4% / ±2 Deg
- Graduations 1 in-lb / 0.1 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # IST-5W135A
- Zoro # G400456909
- UPC # 6928640380075
- Country of Origin Unknown
- Category Electronic Torque Meters
Details
Torque Range | 19.9 to 99.5 ft-lb |
Power Source | (2) AAA Batteries |
Display | Digital |
Accuracy | ±3% / ±4% / ±2 Deg |
Graduations | 1 in-lb / 0.1 ft-lb |
Description
Digital Torque Adapter, 239,1195In.Lb/19.9,99.5Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-#16 HSS Threaded Shank Stop Countersink (TSC3/8-16)
- MILWAUKEE TOOL M18 FUEL 30-Degree Framing Nailer (Tool Only) (2745-20)
- MILWAUKEE TOOL 15/16" TCT Annular Cutter 2" Depth (49-59-4094)
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7720H)
- CDI CDI Digital Torque Tester, 21-1/4 In. L (10002-I-DTT)
- JUSTRITE Biohazard Waste Container, 15-7/8 In. H (05915)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- GEDORE Electronic Torque Tester, 90-1100 Nm (8612-1000)
- DUROFIX 1/2" Digital Angle Torque Adapter 25-250 ft-lbs, 720° RM604-4A (RM604-4A)
- PROTO Electronic Torque Tester, 3/8" Drive Size (J6474E)
- APEX TOOL GROUP 3/8 Drive Flex-Head Electronic Torque Wrench With Angle 10-100 Ft/Lbs (85078)
- Insize Electronic Torque Meters