Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Digital Snap Gauge, "/Metric
Mfr # 2166-12
Zoro # G4321478
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 0-1/2 in
- Probe Depth (In.) 0.630
- Length (In.) 3.701 in
- Width (In.) 1.181 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2166-12
- Zoro # G4321478
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.630 |
Length (In.) | 3.701 in |
Width (In.) | 1.181 in |
Dimension Type | Inch/Metric |
Anvil Diameter | 0.197 in |
Throat Depth | 0.709 in |
Details
Item | Digital Snap Gauge |
Measuring Range (In.) | 0-1/2 in |
Number of Pieces | 1 |
Measuring Range (In./mm) | 0-1/2 in |
Accuracy | +/-0.0012 in |
Minimum Measurement - Inch | 0 in |
Includes Indicator | Yes |
Operation Type | Digital |
Minimum Measurement - mm | 0 mm |
Range | 0 mm to 12 mm |
Description
Digital Snap Gauge, Range 0 mm to 12 mm, Accuracy +/-0.0012 in, Dimension Type Inch/Metric, Includes Indicator Yes, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Operation Type Digital, Anvil Diameter 0.197 in, Throat Depth 0.709 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Heavy Duty 1 HP Lawnmower Blade Grinder (88-018)
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Conto (3439)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 12 Points (ST-1234)
- WIHA Hex Precision Screwdriver .035 Hex 0.35" (26343)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Drill Angle Gauge (4842-1)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.65, 0.8" Range, 35-3PT-1620-T (35-3PT-1620-T)
- Insize Hole, Drill, Bore, and Wire Gauges