Shop All Digital Scale Units
Insize
Digital Scale Unit, Range 8"/200mm
Mfr # 7102-200
Zoro # G1195282
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Vertical
- Range (In./mm) 8/200
- Resolution (In./mm) 0.0005/0.01
- Output SPC
- Overall Length (In./mm) 10.197/259
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7102-200
- Zoro # G1195282
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 13.583/345 |
Battery Size | LR44, SR44 |
Beam Length | 13.585 in |
Dimension Type | Inch/Metric |
Overall Length | 10.197 in/259 mm |
Description
Vertical Digital Scale Unit, Range 0 in to 8 in/0 to 200 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0012 in, IP Rating Not Rated, SPC Output Vertical, Data Output Type Cable, Display Type LCD, Material Stainless Steel, Maximum Measurement - Inch 8 in, Maximum Measurement - mm 200 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Scale Function Type Yes, Scale Orientation Type Single Function, Battery Size LR44, SR44, Beam Length 13.585 in, Beam Thickness 0.787 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (216UM)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #56 (44126)
- PROTO SKT IMP ADAP 1/2 F X 3/8 (PO7651)
- HPC HPC:11/pc Pick Tools (HPC-PIP-13)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Digital Scale Unit, Range 4"/100mm (7102-100)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- MITUTOYO At113,800mm (539-215-30)
- Insize Set Up & Alignment Tools