Shop All Digital Scale Units
Insize
Digital Scale Unit, Range 6"/150mm
Mfr # 7101-150A
Zoro # G1195185
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal
- Range (In./mm) 6/150
- Resolution (In./mm) 0.0005/0.01
- Output USB
- Overall Length (In./mm) 10.197/259
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7101-150A
- Zoro # G1195185
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 10.433/265 |
Overall Length | 10.197 in/259 mm |
Battery Size | CR2032 |
Dimension Type | Inch/Metric |
Beam Length | 10.433 in |
Description
Horizontal Digital Scale Unit, Range 0 in to 6 in/0 to 150 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0012 in, IP Rating Not Rated, SPC Output Horizontal, Data Output Type Cable, Display Type LCD, Material Stainless Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Scale Function Type Yes, Scale Orientation Type Single Function, Battery Size CR2032, Beam Length 10.433 in, Beam Thickness 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Carbon Brush Set, PK 2 (K34)
- WRIGHT TOOL 1 in Drive Impact Socket 95 mm Size, Standard Socket, black oxide (88-95MM)
- CRAFTSMAN Sockets, 1/2" Drive 14mm 12 Point Deep S (CMMT44444)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X30)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Digital Scale Unit, Range 4"/100mm (7102-100)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- TRACTEL Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 15T 30000 lb, 0.2% Accuracy (293399)
- Insize Set Up & Alignment Tools