Shop All Digital Scale Units
Insize
Digital Scale Unit, Range 4"/100mm
Mfr # 7102-100
Zoro # G1195255
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- Range (In./mm) 4/100
- Resolution (In./mm) 0.0005/0.01
- Output SPC
- Overall Length (In./mm) 10.197/259
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7102-100
- Zoro # G1195255
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 9.646/245 |
Beam Length | 9.646 in |
Overall Length | 10.197 in/259 mm |
Dimension Type | Inch/Metric |
Battery Size | LR44, SR44 |
Description
Vertical Digital Scale Unit, Range 0 in to 4 in/0 to 100 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0008 in, IP Rating Not Rated, SPC Output Vertical, Data Output Type Cable, Display Type LCD, Material Stainless Steel, Maximum Measurement - Inch 4 in, Maximum Measurement - mm 100 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Scale Function Type Yes, Scale Orientation Type Single Function, Battery Size LR44, SR44, Beam Length 9.646 in, Beam Thickness 0.787 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Turbo Shear, Left Cut, 18 Ga Steel (TSHD)
- CENTURY DRILL & TOOL 2-1/4" Diamond Hole Saw (05586)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4034IM)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78105)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- IGAGING iP54 Electronic Digital Scale, 6" - 35-606-P (35-606-P)
- Insize Precision Measuring Tools