Shop All Digital Scale Units
Insize
Digital Scale Unit, Range 4"/100mm
Mfr # 7101-100A
Zoro # G1195142
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal
- Range (In./mm) 4/100
- Resolution (In./mm) 0.0005/0.01
- Output USB
- Overall Length (In./mm) 10.197/259
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7101-100A
- Zoro # G1195142
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 8.465/215 |
Dimension Type | Inch/Metric |
Overall Length | 10.197 in/259 mm |
Battery Size | CR2032 |
Beam Length | 8.465 in |
Description
Horizontal Digital Scale Unit, Range 0 in to 4 in/0 to 100 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0008 in, IP Rating Not Rated, SPC Output Horizontal, Data Output Type Cable, Display Type LCD, Material Stainless Steel, Maximum Measurement - Inch 4 in, Maximum Measurement - mm 100 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Scale Function Type Yes, Scale Orientation Type Single Function, Battery Size CR2032, Beam Length 8.465 in, Beam Thickness 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- PROTO 1/2 in Drive, 8mm 12 pt Metric Socket, 12 Points (J5408M)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5418MN)
- HHIP 15 X 10 X 1.5" Precision Granite Square (4901-2706)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- MITUTOYO Digital Scale Unit, 8 In, Horizontal (572-212-30)
- Insize Precision Measuring Tools