Shop All Digital Scale Units
Insize
Digital Scale Unit, Range 4"/1000mm
Mfr # 7102-1000
Zoro # G1195203
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- Range (In./mm) 40/1000
- Resolution (In./mm) 0.0005/0.01
- Output SPC
- Overall Length (In./mm) 10.197/259
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7102-1000
- Zoro # G1195203
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 49.016/1245 |
Battery Size | LR44, SR44 |
Overall Length | 10.197 in/259 mm |
Beam Length | 49.016 in |
Dimension Type | Inch/Metric |
Description
Vertical Digital Scale Unit, Range 0 in to 40 in/0 to 1,000 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0039 in/0.09906 mm, IP Rating Not Rated, SPC Output Vertical, Data Output Type Cable, Display Type LCD, Material Stainless Steel, Maximum Measurement - Inch 40 in, Maximum Measurement - mm 1,000 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Scale Function Type Yes, Scale Orientation Type Single Function, Battery Size LR44, SR44, Beam Length 49.016 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 45mm Wood / Plastic Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5A)
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403046)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5218H)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- TAYLOR PRECISION PRODUCTS Digital 550 lb. Capacity High-Capacity LCD Scale (74104102)
- Insize Digital Scale Units