Shop All Digital Scale Units
Insize
Digital Scale Unit, Range 40"/1000mm
Mfr # 7101-1000A
Zoro # G1195090
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal
- Range (In./mm) 40/1000
- Resolution (In./mm) 0.0005/0.01
- Output USB
- Overall Length (In./mm) 10.197/259
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7101-1000A
- Zoro # G1195090
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 46.850/1190 |
Dimension Type | Inch/Metric |
Beam Length | 46.850 in |
Battery Size | CR2032 |
Overall Length | 10.197 in/259 mm |
Description
Horizontal Digital Scale Unit, Range 0 in to 40 in/0 to 1,000 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0039 in/0.09906 mm, IP Rating Not Rated, SPC Output Horizontal, Data Output Type Cable, Display Type LCD, Material Stainless Steel, Maximum Measurement - Inch 40 in, Maximum Measurement - mm 1,000 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Scale Function Type Yes, Scale Orientation Type Single Function, Battery Size CR2032, Beam Length 46.850 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SOCKET 3/8" DR 6 POINT 10MM 120MM LONG (CTA1710)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- TEKTON High-Torque Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV45003)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 21 300 SBA)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- Insize Precision Measuring Tools