Shop All Digital Scale Units
Insize
Digital Scale Unit, Range 24"/600mm
Mfr # 7101-600A
Zoro # G1195124
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal
- Range (In./mm) 24/600
- Resolution (In./mm) 0.0005/0.01
- Output USB
- Overall Length (In./mm) 10.197/259
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7101-600A
- Zoro # G1195124
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 31.102/790 |
Overall Length | 10.197 in/259 mm |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Beam Length | 31.102 in |
Description
Horizontal Digital Scale Unit, Range 0 in to 24 in/0 to 600 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0031 in, IP Rating Not Rated, SPC Output Horizontal, Data Output Type Cable, Display Type LCD, Material Stainless Steel, Maximum Measurement - Inch 24 in, Maximum Measurement - mm 600 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Scale Function Type Yes, Scale Orientation Type Single Function, Battery Size CR2032, Beam Length 31.102 in, Beam Thickness 0.945 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MS)
- KLEIN TOOLS Single Weave Flexible Eye Pulling Grips (KPJ75)
- CRAFTSMAN Adjustable Wrench, 2 7/32" Jaw Capacity (CMMT81626)
- MAKITA Collet Sleeve (763805-6)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- ACTI Security Surveillance Outdoor Zoom Bulle (I42)
- Insize Set Up & Alignment Tools