Shop All Digital Scale Units
Insize
Digital Scale Unit, Range 20"/500mm
Mfr # 7102-500
Zoro # G1195230
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- Range (In./mm) 20/500
- Resolution (In./mm) 0.0005/0.01
- Output SPC
- Overall Length (In./mm) 10.197/259
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7102-500
- Zoro # G1195230
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 26.969/685 |
Battery Size | LR44, SR44 |
Beam Length | 26.969 in |
Overall Length | 10.197 in/259 mm |
Dimension Type | Inch/Metric |
Description
Vertical Digital Scale Unit, Range 0 in to 20 in/0 to 500 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-.002 in, IP Rating Not Rated, SPC Output Vertical, Data Output Type Cable, Display Type LCD, Material Stainless Steel, Maximum Measurement - Inch 20 in, Maximum Measurement - mm 500 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Scale Function Type Yes, Scale Orientation Type Single Function, Battery Size LR44, SR44, Beam Length 26.969 in, Beam Thickness 0.945 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX DIE GRINDER PENCIL AIR KIT/SET (SUSX245K)
- PROTO 3/8 in Drive Universal Spark Plug Socket 13/16 in, SAE (J5026-50A)
- DYNABRADE Air Belt Sandr, Light, 0.7 HP, 3/4 x 20-1/2 (15401)
- ILC Replacement for Gardena 8025-20 Battery (8025-20 BATTERY GARDENA)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- INSIZE Digital Scale Unit, Range 4"/100mm (7102-100)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- MITUTOYO At113,800mm (539-215-30)
- Insize Digital Scale Units