Shop All Digital Scale Units
Insize
Digital Scale Unit, Range 16"/400mm
Mfr # 7102-400
Zoro # G1195273
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- Range (In./mm) 16/400
- Resolution (In./mm) 0.0005/0.01
- Output SPC
- Overall Length (In./mm) 10.197/259
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7102-400
- Zoro # G1195273
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 21.457/545 |
Dimension Type | Inch/Metric |
Beam Length | 21.457 in |
Overall Length | 10.197 in/259 mm |
Battery Size | LR44, SR44 |
Description
Vertical Digital Scale Unit, Range 0 in to 16 in/0 to 400 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-.002 in, IP Rating Not Rated, SPC Output Vertical, Data Output Type Cable, Display Type LCD, Material Stainless Steel, Maximum Measurement - Inch 16 in, Maximum Measurement - mm 400 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Scale Function Type Yes, Scale Orientation Type Single Function, Battery Size LR44, SR44, Beam Length 21.457 in, Beam Thickness 0.787 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/32 & 3/8" Bore Swivel Head Clamping Holder (4401-0453)
- REED LONG INT PVC CTTR SAW BLADE 04505 (IC1SL)
- OX TOOLS Pro Jab Saw (OX-P133516)
- MONOPRICE Weatherproof Hard Case Customizable Foam, 12683 (12683)
- INSIZE Digital Scale Unit, Range 4"/100mm (7102-100)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- Insize Digital Scale Units