Shop All Digital Scale Units
Insize
Digital Scale Unit, Range 12"/300mm
Mfr # 7101-300A
Zoro # G1195109
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal
- Range (In./mm) 12/300
- Resolution (In./mm) 0.0005/0.01
- Output USB
- Overall Length (In./mm) 10.197/259
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7101-300A
- Zoro # G1195109
- Country of Origin China
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 17.520/445 |
Beam Length | 17.520 in |
Battery Size | CR2032 |
Overall Length | 10.197 in/259 mm |
Dimension Type | Inch/Metric |
Description
Horizontal Digital Scale Unit, Range 0 in to 12 in/0 to 300 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0016 in, IP Rating Not Rated, SPC Output Horizontal, Data Output Type Cable, Display Type LCD, Material Stainless Steel, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Scale Function Type Yes, Scale Orientation Type Single Function, Battery Size CR2032, Beam Length 17.520 in, Beam Thickness 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lighted Torpedo Billet Level, Rare Earth Magnet (935RBLT)
- M.A. FORD Micro End Mill 1.0Mmx1.50Mmxn8 (3MVSM0100N8AH)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12232 (12232)
- KASAWARE Plastic Drill Template Kit (KDT-KITP-1)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- Insize Digital Scale Units