Shop All Hardness Testers
Insize
Digital Rockwell And Superficial Rockwell Hardness Tester
Mfr # ISHR-T600
Zoro # G100462965
product price: $25,724.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$25,724.99
Free 30-Day Returns
Key Features
- Resolution 0.1 HR
- Output Printer and RS232
- Display LCD
- Max. Workpiece Height (In.) 10.24 in
- Power Source 110V, 50/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISHR-T600
- Zoro # G100462965
- UPC # 6940561906073
- Country of Origin Unknown
- Category Hardness Testers
Dimensions
Max. Workpiece Height (In.) | 10.24 in |
Details
Resolution | 0.1 HR |
Output | Printer and RS232 |
Display | LCD |
Power Source | 110V, 50/60Hz |
Description
Digital Rockwell And Superficial Rockwell Hardness Tester, Rockwell And Superficial Rockwell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Heavy Duty Internal Retaining Ring Plier, 9-1/2" Long, 2-7/16" - 4" Shaft Diameter (B112)
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (68 01 160)
- K-TOOL INTERNATIONAL Sanding Pen (KTI70550)
- SURTEK Masonry Trowel Philadelphia Style 10 (CUP10)
- INSIZE Portable Leeb Hardness Tester (ISH-SPHA)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RD200)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- PHASE II Optical Brinell Video Measurement System/Brinell Hardness Tester Scope (PHT-5000)
- Insize Hardness Testers