Shop All Protractors
Insize
Digital Protractor, Acc at 0 deg: +/-0.05
Mfr # 2175-360
Zoro # G3883063
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.05 Degrees , 0.873mm/m)
- Blade Non Graduated
- Range -360 Degrees to 360 Degrees , 90 Degrees x 4
- Material Aluminum
- Length 7-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2175-360
- Zoro # G3883063
- Country of Origin China
- Category Protractors
Dimensions
Length | 7-15/16 in |
Size | 7-15/16 in x 1-1/16 in x 2-1/2 in |
Head Length | 7 15/16 in |
Battery Size | AAA |
Description
If you need a precise and accurate digital protractor, the InSize 2175-360 Digital Protractor is what you need. It has a size of 7-15/16 in x 1-1/16 in x 2-1/2 in., which makes it both lightweight and compact. The digital protractor features non graduated blade with 0.05 degrees graduations and range fro.360 to 360 degrees, 90 degree x 4. With its display type being backlight LCD, the protractor is easy to read even under low light conditions. This measuring device also has an accuracy of +/-0.05 degrees and measures length at 7 15/16 in.. When it comes to getting precise measurements, the InSize 2175-360 Digital Protractor will not disappoint.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X20)
- SUPERCUT 80-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (412000)
- ZORO SELECT Head Set, 8-32, 1.50in, SSG-801 (HS-0832)
- LINK HANDLES Fork Handle, Heavy Duty, 32", Steel, D-Grip (66600)
- WESTCOTT Protractors, Course Protractor Plotter Ruler, 15" (P-72)
- EMPIRE LEVEL Stainless Steel Protractor (27912)
- GENERAL TOOLS Square Head Protractor, 0 to 180 deg, Stainless Steel, Silver (17)
- BETA Bevel Protractor (016780030)
- GENERAL TOOLS PROTRACTOR SQUARE HEAD (GN17)
- FOWLER mini-Mag Protractor (544224501)
- IGAGING Portable Digital Angle Gauge with Magnetic Base - 35-222-6 (35-222-6)
- Insize Precision Measuring Tools