Shop All Angle, Pitch, and Slope Locators
Insize
Digital Protractor, 12" L, Stainless steel
Mfr # 2176-300
Zoro # G6563160
original price:
$74.22
8% off
new price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Finish Uncoated
- Display LCD
- Accuracy +/-0.3 Degrees
- Features On/Off Button, Zero, Automatic Power Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2176-300
- Zoro # G6563160
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 12 in |
Blade Size | 12 in |
Size | 12 in x 12 in x 1-3/8 in |
Blade Length | 12 in |
Head Length | 12 in |
Battery Size | CR2032 |
Description
The Insize 2176-300 Digital Protractor is a must-have tool for professionals and homeowners alike. It will help you measure angles accurately, whether it's in carpentry or other construction projects. The digital protractor features an on/off button and automatic power off function. With a length of 12 in., the stainless steel angle finder has a range of -360 degrees to 360 degrees. Its blade graduation is 1/32 in. on one side and 1 mm on the other, while its accuracy is +/-0.3 degrees. The Insize Digital Angle Finder will make measuring angles quick and easy, making your next project go smoothly.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" L x 7 TPI Reciprocating Saw Blade (48-00-8502)
- STARRETT Drive Pin Punch Set, Steel, 5 Piece (S248)
- HYDE Silver Steel Surface Prep (31550)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x 1.57" Steel External Thread, 1.65" Handle Length (MH-3038)
- INSIZE Protractor, 5-7/8" L, LCD, Stainless steel (2374-320)
- INSIZE Protractor, 8-11/16" L, Stainless steel (4799-1120)
- INSIZE Protractor, 3-3/8" L, Stainless steel (2372-360)
- INSIZE Electronic Digital Protractor, 10" L, LCD (2171-250)
- INSIZE Protractor, 11-1/4" L, LCD, Stainless steel (4799-1150)
- INSIZE Protractor, 11-13/16" L, LCD, Carbon steel (4797-150)
- IGAGING Precision Angle Blocks Set, 0-30° - 36-010 (36-010)
- Insize Measuring and Layout Tools